1/3 HP 1800 RPM 56Z General Purpose Motor (Model 4377)
- Mfr # M4377
- Zoro # G423932473
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4377
- Zoro #
- G423932473
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Voltage
- 115V
- Full Load Amps
- 6.2 A
- Frame
- 56Z
- HP
- 0.33
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Description
Marathon 1/3 HP split-phase general purpose motor (PEM-M4377) delivers 1725 RPM at 115 V, single phase with reversible rotation and 6.2 A, mounted on a resilient base in a 56Z frame with a 6.5 in diameter and open drip proof (ODP) enclosure. Rolled steel construction, single shaft, shipping dimensions 18 x 9 x 9 in, 16 lb; cross refs GE 5KH39QN5524, 5KH47AB1421, 5XBH01VD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.