S026 General Purpose Motor - 1/3 HP, 1800 RPM, DP Frame, 48V, 1/60/115
- Mfr # MS026
- Zoro # G723930902
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
6.6 A
HP
0.33
Voltage
115V
Motor Enclosure Design
ODP
Frame
48Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS026
- Zoro #
- G723930902
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Full Load Amps
- 6.6 A
- HP
- 0.33
- Voltage
- 115V
- Motor Enclosure Design
- ODP
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Description
Marathon 1/3 HP (.333) split-phase general purpose motor delivering 1725 RPM at 115V single-phase, frame 48Z with a 5.6-inch diameter and 6.6 A draw. Open drip proof enclosure, reversible rotation, automatic overload protection, rolled steel construction, rigid base mounting and a single shaft; shipping dimensions 17.00 x 13.00 x 9.00 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.