S111 General Purpose Motor 1/3 HP 1800 RPM 48V Continuous Duty OD
- Mfr # MS111
- Zoro # G123932537
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS111
- Zoro #
- G123932537
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 0.33
- Frame
- 48Z
- No. of Speeds
- 1
Description
Marathon 1/3 HP cap-start general purpose motor, 1725 RPM, 48Z frame with 5.6 in diameter, single-phase, 115/230V, reversible rotation and automatic overload protection in an open drip proof (ODP) rolled steel enclosure. Resilient base mounting, single shaft, 7.0/3.5 A, MARATHON cross-reference 48C17D2029; supplier stock PEM-MS111.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.