Severe Duty Motor, Three Phase, 40 HP, 1,780 Nameplate RPM, 230/460V AC, 324T Frame (Discontinued)
- Mfr # 324TTFS16837
- Zoro # G9827571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
324TTFS16837
Zoro #
G9827571
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
5 1/2 in
Shaft Dia.
2 1/8 in
Overall Length
30 3/8 in
Length Less Shaft
24 7/8 in
Body Dia.
18 3/16 in
Description
Severe Duty Motor, 3-Phase, Totally Enclosed Fan-Cooled, 40 HP, 1,780 Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 95/47.5 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.