Zoro Homepage

Severe Duty Mtr, 3-Ph, TENV, 3 HP

  • Mfr # 182TTTCD6501

  • Zoro # G5519762


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3
RPM Range
3001-3600
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTTCD6501
Zoro #
G5519762
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Length Less Shaft
10 1/16 in
Lead Length
3" to 8"

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 3 HP, Nameplate RPM 3525 rpm, Frame 182T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, CSA (LR2025), UL (E49747)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.