Three-Phase General Purpose Motor, 100 HP, 405TC Frame, 230/460V AC Voltage, 1785 rpm Nameplate RPM

  • Mfr # 405TTFCD6038

  • Zoro # G9877323


product price:  $10,069.17
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
1785 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
226.0/113.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405TTFCD6038
Zoro #
G9877323
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 1/2 in
Overall Length
38 3/4 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
100
Nameplate RPM
1785 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
226.0/113.0 A
Frame
405TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, UL Listed
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Includes
Conduit Box
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
B
Weight
1,317 lb
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, Nameplate RPM 1785 rpm, Frame 405TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 226.0/113.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.