Three-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 1770 Nameplate RPM

  • Mfr # 286TSTFCD6026

  • Zoro # G113037686


product price:  $2,590.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
1770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
71.0/35.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TSTFCD6026
Zoro #
G113037686
UPC #
722856061942
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 1/2 in
Overall Length
26 3/4 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/4 in

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
71.0/35.5 A
Frame
286TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCWSE
Voltage Compatibility
230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE Certified, CSA Certified, UL Listed
Usable @ 200V
No
Weight
410 lb
Duty Cycle
Continuous
Inverter Rating
10:1(Constant), 10:1(Variable), 20:1(Variable)
Inverter Rated
Yes
Usable @ 208V
No
Motor Thermal Protection
None

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1770, Frame 286TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 71.0/35.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 1,701-1,800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.