Three-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1782 rpm Nameplate RPM

  • Mfr # 324TTFCD6028

  • Zoro # G9877402


product price:  $3,554.88
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1782 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
95.0/47.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TTFCD6028
Zoro #
G9877402
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 7/16 in
Overall Length
29 11/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
1782 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
95.0/47.5 A
Frame
324TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CE, CSA, UL Listed
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
NEMA Design
B
Duty Cycle
Continuous
Weight
646 lb
Usable @ 200V
No
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1782 rpm, Frame 324TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 95.0/47.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.