Three-Phase General Purpose Motor, 40 HP, 364T Frame, 230/460V AC Voltage, 1188 rpm Nameplate RPM

  • Mfr # 364TTDBD6086

  • Zoro # G4765122


product price:  $3,824.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1188 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
97.0/48.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TTDBD6086
Zoro #
G4765122
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 7/16 in
Overall Length
33 5/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
1188 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
97.0/48.5 A
Frame
364T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
672 lb
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
NEMA Design
B
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 40 HP, Nameplate RPM 1188 rpm, Frame 364T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 97.0/48.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.