Shop MARATHON

Three-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1755 rpm Nameplate RPM

  • Mfr # 44Z061
  • Zoro # G5606711

product price: 
$
878.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1755 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.6/6.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44Z061
Zoro #
G5606711
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/8 in
Overall Length
14 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 13/16 in
Manufacturers Warranty Length
1 yr
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
14 3/16 in
Length
14 3/16 in

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1755 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.6/6.3 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, UL
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
Auto
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
80 lb
RPM @ 50Hz
1800 rpm
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
12.6/6.3 A
HP @ 50Hz
5 hp
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
230/460
Nameplate Horsepower @ 50 Hz
5 hp
Frequency
60/50 Hz
Insulation Class
F
Inverter Rating
Inverter Rated
Shaft Design
Keyed
Nameplate Service Factor @ 50 Hz
1.15
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 50 Hz
12.6/6.3 A
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
12.6/6.3 A
Efficiency Rating
NEMA Premium Efficiency
Bearing Type
Ball
NEMA Design Class
B
Application
General Purpose
Nameplate RPM @ 50 Hz
1,450/1,455 RPM
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1755 rpm, Frame 184T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 12.6/6.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.