Zoro Homepage

Three-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage

  • Mfr # 213TTFBD6003

  • Zoro # G9816143


product price: $988.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
7 1/2
Nameplate RPM
3525 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.4/9.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTFBD6003
Zoro #
G9816143
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 3/4 in
Overall Length
19 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3525 rpm, Frame 213TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 18.4/9.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.