Three-Phase General Purpose Motor, 75 HP, 365TS Frame, 575V AC Voltage, 3570 rpm Nameplate RPM

  • Mfr # 365TSTFCD6002

  • Zoro # G9875652


product price: $7,098.03
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
3570 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
67.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365TSTFCD6002
Zoro #
G9875652
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
28 7/16 in
Overall Length
32 3/16 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
75
Nameplate RPM
3570 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
67.0 A
Frame
365TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, UL Listed
CC Number
CC003A
Motor Thermal Protection
None
Includes
Conduit Box
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
No
Weight
901 lb
Duty Cycle
Continuous
Usable @ 208V
No
Capacitor Required
No
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 3570 rpm, Frame 365TS, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 67.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 3001-3600, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.