Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS480C79Y
  • Zoro # G214845425

product price: 
$
10,791.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS480C79Y
Zoro #
G214845425
UPC #
3606481089175
Country of Origin
United States
Output Current
100 mA
Frequency
60/50 Hz
Phase
Three
Enclosure Rating
IP00
Start Type
Thermal Protection Starter
Application
Process and Infrastructures
Protects
Current Overload Motor, Excessive Starting Time, Locked Rotor Motor, Integrated Thermal Protection Motor, Line Supply Phase Loss Line, Line Supply Phase Loss Motor, Motor Phase Loss Motor, Phase Failure Line, Thermal Protection Motor, Thermal Protection Starter, Underload Motor
Standards
ABS, Bureau Veritas, CCC Certified, CCS, CE Certified, China RoHS Regulation, cULus Listed, DNV, EAC, EU RoHS Directive, IEC 60664-1, IEC 60947-4-2, RCM, REACH Regulation, UKCA, UL 60947-4-2, WEEE
Function Type
Start/Stop
Communication Port
Modbus
Output Voltage
208V AC to 690V AC
Control Voltage
110-250V AC
Item
Soft Start
HP @ 3 Phase - 208V
250 hp
Output Power
200 HP @ 208V AC, 250 HP @ 208V AC, 250 HP @ 230V AC, 300 HP @ 230V AC, 500 HP @ 460V AC, 600 HP @ 460V AC, 600 HP @ 575V AC, 800 HP @ 575V AC
With Bypass / No Bypass
With Bypass
Input Type
Analog, Digital
HP @ 3 Phase - 240V
300 hp
Output Type
Analog, Digital
HP @ 3 Phase - 480V
600 hp
Input Voltage
208-690V AC
HP @ 3 Phase - 230V
300 hp
HP @ 3 Phase - 575V
800 hp
HP @ 3 Phase - 460V
600 hp
Number of Outputs - Digital
2
Includes Communication Port
Yes
Output Power @ Three-Phase - 480V
600 hp
Number of Inputs - Digital
4
Output Power @ Three-Phase - 240V
300 hp
Communication Protocols Supported
Modbus
Output Power @ Three-Phase - 208V
250 hp
Output Power @ Three-Phase - 230V
300 hp
Number of Inputs - Analog
1
Output Power @ Three-Phase - 460V
600 hp
Output Power @ Three-Phase - 575V
800 hp
Product Type
Soft Start
Number of Outputs - Analog
2
Bypass Design
With Bypass

Dimensions

Overall Height
35.04 in
Overall Width
30.31 in
Overall Depth
12.95 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 100 mA, Output Voltage 208 to 690V AC, 200 HP @ 208V AC, 250 HP @ 208V AC, 250 HP @ 230V AC, 300 HP @ 230V AC, 500 HP @ 460V AC, 600 HP @ 460V AC, 600 HP @ 575V AC, 800 HP @ 575V AC, Control Voltage 110 to 250V AC, IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.