Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three-Phase ODP General Purpose Motor - Models 60 / 1800 / 364T
- Mfr # MGT0081
- Zoro # G423932565
product price:Â
$
5,410.99
/ea
Key Features
Nameplate RPM
1,785 RPM
Motor Frame Material
Rolled Steel
Frame
364T
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0081
- Zoro #
- G423932565
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,785 RPM
- Motor Frame Material
- Rolled Steel
- Frame
- 364T
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 60
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
Description
Marathon MARATHON 60, 1800, 364T ODP three-phase motor, 50-60 HP (45 kW), 1785/1480 RPM, 364T frame, drip-proof enclosure and rigid base mounting. 230/460V, 3-speed, reversible, squirrel-cage inverter-rated design with 1.15 service factor, 95% efficiency, F insulation, horizontal T-shaft (2.375 in diameter, 5.88 in extension), CE/CSA/UL recognized.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.