Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Severe Duty Motor, 10 hp HP, 230V AC, 460V AC Voltage, 215T Frame

  • Mfr # 215TTFCD6527

  • Zoro # G1196025


product price: $1,361.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTFCD6527
Zoro #
G1196025
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 1/16 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
16 5/8 in
Shaft Length
3 3/8 in

Details

Item
Severe Duty Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Hazardous Location
Nameplate RPM
1,762 RPM
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
CE, CSA, IEEE45, UL Listed
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Inverter Rated
Yes
Full Load Amps
25.0/12.5 A
Duty
Continuous
Motor Bearings
Ball
Hz
60 Hz
Nominal Efficiency
92.1 %
Phase
Three
Green Certification or Other Recognition
NEMA Premium(R) Rated
Includes
Max Guard Insulation, Shaft Key
CC Number
CC003A
Hazardous Location Class
Class I
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division II
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Weight
172 lb
Temp. Code
T2B
Hazardous Location Group
Group A, Group B, Group C, Group D

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,762 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 25.0/12.5 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Hazardous Location Class Class I, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.