Three-Phase Severe Duty Motor, 3 hp HP, 182T Frame, 460V AC Voltage, 1,770 RPM Nameplate RPM

  • Mfr # 182THTCD9026

  • Zoro # G913037411


product price:  $976.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Nameplate RPM
1,770 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182THTCD9026
Zoro #
G913037411
UPC #
722856192431
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/16 in
Overall Length
12 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
Severe Duty Motor
HP
3 hp
Nameplate RPM
1,770 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
Frame
182T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CWSE
Voltage Compatibility
460V AC
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
IEEE 841
Usable @ 208V
Not Usable at 208V
Weight
109 lb
Duty Cycle
Continuous
NEMA Design
B
Bearing Protection
Shaft Slingers
Inverter Rated
Inverter Rated
Usable @ 200V
Not Usable at 200V

Description

Severe Duty Motor,3 Phase,460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.