U007C Explosion Proof Motor 10 HP 1800 RPM 215T XPFC
- Mfr # MU007A
- Zoro # G923932942
product price:Â
$
2,861.99
/ea
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
HP
10
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU007A
- Zoro #
- G923932942
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- HP
- 10
- Hz
- 60 Hz
- Frame
- 215T
- Nameplate RPM
- 1,762 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
Description
Marathon 10 HP three-phase explosion-proof motor, frame 215T, 230/460 V, 1762 RPM, 25.0/12.5 A, TEFC/EPFC cast iron construction with reversible rotation, 7.5 kW output, 91.7% efficiency and 1.15 service factor. Features IP54 enclosure, Class F insulation, thermostat overload protector, 60 Hz, Division 1 hazardous location rated (Cl I Gr C D; Cl II Gr F G T3B), 258 lb, UPC 722856204622.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.