U420A General Purpose Motor - 6 Motor
- Mfr # MU420A
- Zoro # G023933016
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Frame
145T
No. of Speeds
1
HP
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU420A
- Zoro #
- G023933016
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 145T
- No. of Speeds
- 1
- HP
- 1.5
- Nameplate RPM
- 1,755 RPM
Description
Marathon 1.5 HP three-phase general purpose motor (Supplier Stock No. PEM-MU420A, cross-reference MARATHON 145TTDR6126) rated 1755 RPM, 230/460 V, 4.4/2.2 A, frame 145T with ODP (open drip proof) enclosure, reversible rotation, automatic overload protection, rolled steel construction, rigid base mounting and single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.