U430A General Purpose Electric Motor
- Mfr # MU430A
- Zoro # G023933047
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
1,760 RPM
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU430A
- Zoro #
- G023933047
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,760 RPM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 213T
- HP
- 7.5
- Motor Bearings
- Ball
- No. of Speeds
- 1
Description
Marathon motor PEM-MU430A is a general-purpose, three-phase 7.5 HP open drip proof (ODP) motor delivering 1,760 RPM with reversible rotation and automatic overload protection. Frame 213T, 230/460 V, 19.2/9.6 A, rolled steel construction, rigid base mounting and a single shaft make it suitable for industrial drive and pump applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.