GT1031A General Purpose Motor 30 x 1800mm 286T TEFC 30x1800x286T
- Mfr # MGT1031
- Zoro # G123931523
product price:Â
$
3,648.99
/ea
Key Features
HP
30
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Nameplate RPM
1,770 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1031
- Zoro #
- G123931523
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 30
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,770 RPM
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 286T
Description
Marathon 286T TEFC General Purpose Motor, 30/25 HP (22.4 kW) with 1770/1470 RPM, 230/460V and three speeds; rigid base, reversible rotation and squirrel-cage inverter-rated design in cast iron for Division 2 T2B hazardous locations. Features 1.15 service factor, 93.6% efficiency, F insulation, 1.875 in T-shaft with 4.62 in extension, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.