Zoro Homepage

Vector Motor, 10 HP, 3600 rpm, 230/460V

  • Mfr # 254THEN8059

  • Zoro # G9922744


product price: $11,904.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
Nameplate RPM
1,775
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THEN8059
Zoro #
G9922744
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
30 3/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 27.0/13.5 A, 254TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.