Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 14.9 ft.-lb., 60 Hz, Ball

  • Mfr # 184THTY17038

  • Zoro # G2030467


product price: $3,087.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
Torque
14.9 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THTY17038
Zoro #
G2030467
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 11/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
14.9 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
184TC
Voltage
230/460V AC
Motor Thermal Protection
None
Phase
Three
Encoder Acceptable
Yes
CC Number
CC003A
Motor Service Factor
1
Duty
Continuous
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
Motor Mounting Position
Horizontal
NEMA Design
B
Finish
Powder Coated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, UL Recognized
Motor Mounting Type
Rigid Base
Frame Material
Aluminum
Motor Shaft Design
Keyed
Insulation Feature
Max Guard
Motor Application
Washdown
Motor Frame Material
Aluminum
Full Load Amps
12.8/6.4 A
Motor Efficiency Group
NEMA Premium Efficient
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Max. Operating Frequency
120 Hz
Ins. Class
F
Encoder Shaft
Yes
Base
Rigid
Nominal Efficiency
89.5 %
Ambient Temperature
40 Degrees C
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Usable @ 208V
No
Weight
93 lb
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.8/6.4 A, 184TC Frame, Torque 14.9 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.