Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 15HP, 230/460V

  • Mfr # 254THTNA8058

  • Zoro # G9923024


product price: $4,031.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Nameplate RPM
1,772
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254THTNA8058
Zoro #
G9923024
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
23 3/8 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Nameplate RPM
1,772
Speed Range
2,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Standards
CE, CSA, UL Recognized
Encoder Shaft
5/8 in x 1-3/4 in
CC Number
CC003A
Motor Mounting Type
Rigid Base
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93 %
Finish
Enamel
Phase
Three
Ins. Class
H
Duty
Continuous
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Warranty
3 yr
Motor Frame Material
Cast Iron
Max. Operating Frequency
120 Hz
Hz
60 Hz
Ambient Temperature
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Insulation Feature
Class F
NEMA Design
A
Encoder Acceptable
Yes
RPM Range
1,701-1,800
Base
Rigid
Motor Application
Crane
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
40.5/20.2 A
Motor Service Factor
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
No. of Speeds
1
Weight
334 lb
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,772, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 40.5/20.2 A, 254TC Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.