Zoro Homepage

Vector Motor, 3-Phase, 350HP, 460V

  • Mfr # 449THFS8048

  • Zoro # G9922771


product price: $68,760.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
350
Nameplate RPM
1,784
Speed Range
2,000:1
Max. Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449THFS8048
Zoro #
G9922771
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3 3/8 in
Overall Length
64 5/16 in
Shaft Length
8 3/4 in
Encoder Shaft Dimensions
1 in x 1 3/4 in
Manufacturers Warranty Length
3 yr

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,784, No. of Speeds 1, Voltage 460V AC, Full Load Amps 385 A, 447/9T Frame, Max. Speed 1,800 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 90 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.