Zoro Homepage

Vector Motor, 3-Phase, 5HP, 230/460V

  • Mfr # 184THTS8056

  • Zoro # G9923121


product price: $5,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
5
Torque
25 ft-lb
Nameplate RPM
1,750
Speed Range
2,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184THTS8056
Zoro #
G9923121
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in
Overall Length
25 9/16 in
Encoder Shaft Dimensions
1 1/8 in x 1 1/4 in

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.4/6.7 A, 184TC Frame, Torque 25 ft-lb, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.