Zoro Homepage

Vector Motor, 3-Phase, 7-1/2HP, 230/460V

  • Mfr # 213THFS8028

  • Zoro # G9923076


product price: $2,775.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
4,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THFS8028
Zoro #
G9923076
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Overall Length
21 in
Encoder Shaft Dimensions
7/8 in x 1 7/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
1,765
Speed Range
2,000:1
Max. Speed
4,000 RPM
Frame
213TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Motor Service Factor
1
RPM Range
1,701-1,800
Nominal Efficiency
88.5 %
Warranty
3 yr
Finish
Enamel
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Phase
Three
Motor Mounting Type
Rigid Base
Full Load Amps
19.4/9.7 A
Motor Shaft Rotation
CW/CCW
Insulation Feature
Class F
Ins. Class
H
Standards
CE, UL Recognized
Motor Efficiency Group
Energy Efficient
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Frame Material
Cast Iron
Motor Application
Crane
Base
Rigid
Max. Operating Frequency
120 Hz
Encoder Shaft
1 in x 1-3/4 in
Encoder Acceptable
Yes
Frame Material
Cast Iron
NEMA Design
A
Weight
192 lb
Usable @ 208V
No
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.4/9.7 A, 213TC Frame, Max. Speed 4,000 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.