Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 7-1/2HP, 230/460V

  • Mfr # 213THTS8071

  • Zoro # G9923112


product price: $6,264.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
35 ft-lb
Nameplate RPM
1,775
Speed Range
2,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THTS8071
Zoro #
G9923112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 9/16 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Encoder Shaft Dimensions
1 1/8 in x 1 7/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
35 ft-lb
Nameplate RPM
1,775
Speed Range
2,000:1
Max. Speed
4,200 RPM
Frame
213TC
Voltage
230/460V AC
Motor Thermal Protection
None
Max. Operating Frequency
120 Hz
RPM Range
1,701-1,800
Motor Bearings
Ball
Duty
Continuous
Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Base
Rigid
Motor Mounting Position
Horizontal
Finish
Enamel
Motor Shaft Design
Keyed
Encoder Acceptable
Yes
Ins. Class
F
Phase
Three
Motor Application
Crane
Ambient Temperature
40 Degrees C
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Motor Mounting Type
Rigid Base
Full Load Amps
21.0/10.5 A
Encoder Shaft
1-1/8 in x 1-7/16 in
Motor Efficiency Group
Energy Efficient
Standards
CE, UL Recognized
Motor Service Factor
1
Insulation Feature
Class F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nominal Efficiency
90.2 %
Warranty
3 yr
No. of Speeds
1
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Weight
256 lb
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 21.0/10.5 A, 213TC Frame, Torque 35 ft-lb, Max. Speed 4,200 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.