Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 44.6 lb-ft, 15 HP, 230/460 V

  • Mfr # 254THTL5726

  • Zoro # G0592697


product price: $3,941.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Torque
44.6 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254THTL5726
Zoro #
G0592697
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
26 7/8 in
Shaft Dia.
1 5/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
23 1/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Torque
44.6 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
Max. Speed
1,800 RPM
Frame
254TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Standards
CE, CSA, UL Recognized
Encoder Shaft
5/8 x 1-3/4 in
Frame Material
Aluminum
Nominal Efficiency
91.7 %
Motor Service Factor
1
Insulation Feature
Patented MAX GUARD
Encoder Acceptable
Yes
Ambient Temperature
40 Degrees C
Base
Rigid
Motor Frame Material
Aluminum
Motor Application
Crane
Motor Efficiency Group
Energy Efficient
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Ins. Class
F, H
Motor Shaft Rotation
CW/CCW
Phase
Three
Full Load Amps
40.0/20.0 A
Motor Mounting Type
Rigid Base
Finish
Black
Max. Operating Frequency
120 Hz
Duty
Continuous
NEMA Design
A
Motor Shaft Design
Keyed
Warranty
3 yr
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Location
Exterior
No. of Speeds
1
Weight
229 lb
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 40.0/20.0 A, 254TC Frame, Torque 44.6 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.