Zoro Homepage

Vector Motor, 45.3 lb-ft, 10 HP, 230/460 V

  • Mfr # 256THTL5776

  • Zoro # G0262586


product price: $5,093.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
Torque
45.3 ft-lb
Nameplate RPM
1,160
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256THTL5776
Zoro #
G0262586
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 3/4 in
Overall Length
26 7/8 in
Shaft Dia.
1 5/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
23 1/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
10
Torque
45.3 ft-lb
Nameplate RPM
1,160
Speed Range
1,000:1
Max. Speed
1,200 RPM
Frame
256TC
Voltage
230/460V AC
Motor Thermal Protection
None
Hz
60 Hz
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Full Load Amps
28.0/14.0 A
Insulation Feature
Patented MAX GUARD
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Operating Frequency
120 Hz
Motor Shaft Rotation
CW/CCW
Warranty
3 yr
Motor Frame Material
Aluminum
Encoder Acceptable
Yes
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Ins. Class
F
RPM Range
1,101-1,200
Frame Material
Aluminum
Motor Service Factor
1
Motor Efficiency Group
Energy Efficient
Motor Application
Crane
Duty
Continuous
NEMA Design
A
Finish
Black
Base
Rigid
Motor Shaft Design
Keyed
Ambient Temperature
40 Degrees C
Phase
Three
Standards
CE, CSA, UL Recognized
Nominal Efficiency
89.5 %
Encoder Shaft
5/8 x 1-3/4 in
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
No. of Speeds
1
Weight
229 lb
Conduit Box Location
Exterior
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 28.0/14.0 A, 256TC Frame, Torque 45.3 ft-lb, Max. Speed 1,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.