Zoro Homepage

Vector Motor, 59.5 lb-ft, 20 HP, 230/460 V

  • Mfr # 256THTNA7026

  • Zoro # G3131265


product price: $5,398.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
Torque
59.5 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256THTNA7026
Zoro #
G3131265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 1/8 in
Shaft Length
3 3/4 in
Shaft Dia.
1 5/8 in
Length Less Shaft
23 3/8 in
Manufacturers Warranty Length
3 yr
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
20
Torque
59.5 ft-lb
Nameplate RPM
1,770
Speed Range
1,000:1
Max. Speed
1,800 RPM
Frame
256TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Max. Operating Frequency
120 Hz
Motor Service Factor
1
Full Load Amps
52.0/26.0 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Frame Material
Cast Iron
Standards
CE, CSA, UL Recognized
Ins. Class
F
CC Number
CC003A
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Base
Rigid
Warranty
3 yr
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Encoder Shaft
5/8 x 1-3/4 in
Finish
Black
Motor Application
Crane
Ambient Temperature
40 Degrees C
Hz
60 Hz
Motor Mounting Type
Rigid Base
NEMA Design
A
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Insulation Feature
Patented MAX GUARD
Encoder Acceptable
Yes
Nominal Efficiency
93.6 %
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
104 Degrees F
Weight
300 lb
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
No
No. of Speeds
1
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 52.0/26.0 A, 256TC Frame, Torque 59.5 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.