Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 7-1/2 HP, 22.3 lb-ft, 575V

  • Mfr # 213THTL7736

  • Zoro # G5629811


product price: $2,969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
22.3 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213THTL7736
Zoro #
G5629811
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
20 9/16 in
Shaft Length
3 1/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
22.3 ft-lb
Nameplate RPM
1,765
Speed Range
1,000:1
Max. Speed
4,200 RPM
Frame
213TC
Voltage
575V AC
Motor Thermal Protection
T-Stat
Motor Efficiency Group
Energy Efficient
Hz
60 Hz
Motor Mounting Position
Horizontal
Finish
Black
Motor Bearings
Ball
Nominal Efficiency
90.2 %
Motor Application
Crane
Ambient Temperature
40 Degrees C
Standards
CE, UL Recognized
Ins. Class
F
Encoder Shaft
Yes
Insulation Feature
MAX GUARD Class F
Base
Rigid
Motor Service Factor
1
Max. Operating Frequency
120 Hz
Motor Mounting Type
Rigid Base
Frame Material
Aluminum
Motor Frame Material
Aluminum
RPM Range
1,701-1,800
Encoder Acceptable
Yes
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Non-Ventilated
NEMA Design
A
Voltage Compatibility
575V AC
Phase
Three
Full Load Amps
8.4 A
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
Weight
146 lb
Usable @ 208V
No
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 8.4 A, 213TC Frame, Torque 22.3 ft-lb, Max. Speed 4,200 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.