Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 89.0 lb-ft, 30 HP, 230/460 V

  • Mfr # 286THTNA7026

  • Zoro # G1510975


product price: $6,856.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
30
Torque
89 ft-lb
Nameplate RPM
1,772
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286THTNA7026
Zoro #
G1510975
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
4 3/8 in
Shaft Dia.
1 7/8 in
Overall Length
28 9/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
24 3/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
30
Torque
89 ft-lb
Nameplate RPM
1,772
Speed Range
1,000:1
Max. Speed
1,800 RPM
Frame
286TC
Voltage
230/460V AC
Motor Thermal Protection
None
NEMA Design
A
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Max. Operating Frequency
120 Hz
Ins. Class
F
Motor Mounting Type
Rigid Base
Full Load Amps
74.0/37.0 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Shaft
5/8 x 1-3/4 in
Finish
Black
Motor Mounting Position
Horizontal
Standards
CE, CSA, UL Recognized
Insulation Feature
Patented MAX GUARD
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Phase
Three
Duty
Continuous
Motor Frame Material
Cast Iron
RPM Range
1,701-1,800
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Encoder Acceptable
Yes
Hz
60 Hz
Warranty
3 yr
Motor Bearings
Ball
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Base
Rigid
Motor Application
Crane
Nominal Efficiency
94.5 %
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
104 Degrees F
Weight
575 lb
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,772, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 74.0/37.0 A, 286TC Frame, Torque 89 ft-lb, Max. Speed 1,800 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.