Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V

  • Mfr # 182THTY7726

  • Zoro # G0426221


product price: $1,826.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3
Torque
9 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182THTY7726
Zoro #
G0426221
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
16 3/16 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
13 9/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3
Torque
9 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
182TC
Voltage
230/460V AC
Motor Thermal Protection
None
Standards
CE, UL Recognized
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Application
Crane
Phase
Three
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Max. Operating Frequency
120 Hz
NEMA Design
A
Full Load Amps
8.2/4.1 A
Motor Efficiency Group
Standard Efficient
Motor Frame Material
Aluminum
Hz
60 Hz
Motor Service Factor
1
Encoder Acceptable
Yes
Motor Bearings
Ball
RPM Range
1,701-1,800
Finish
Black
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Frame Material
Aluminum
Base
Rigid
Nominal Efficiency
87.5 %
Ins. Class
F
Ambient Temperature
40 Degrees C
Warranty
3 yr
Duty
Continuous
Insulation Feature
Patented MAX GUARD
Encoder Shaft
5/8 x 1-3/4 in
Weight
77 lb
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.2/4.1 A, 182TC Frame, Torque 9 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.