X211 Direct Drive Motor 5.6 in CX 1625/2 1
- Mfr # MX211
- Zoro # G223932260
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
HP
1
Nameplate RPM
1,625 RPM
Blade Material
Rolled Steel
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX211
- Zoro #
- G223932260
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Y
- HP
- 1
- Nameplate RPM
- 1,625 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Operating Amps
- 6.2 A
- No. of Speeds
- 2
- Rotation
- Reversible
Description
Marathon 1 HP PSC direct-drive blower motor (PEM-MX211) delivers 1625 RPM with a 48Y frame and 5.6 in diameter, single shaft and single-phase 208-230V operation. OAO enclosure, reversible rotation, automatic overload protection, rolled steel construction, belly-band mounting and 6.2 A make it suitable for HVACR applications; cross reference MARATHON 48A17O125.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.