B607 1/3 HP 1800 RPM 48YZ Motor - Fan & Blower Replacement
- Mfr # MB607
- Zoro # G023931791
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Voltage
277V
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB607
- Zoro #
- G023931791
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Voltage
- 277V
- HP
- 0.33
- Operating Amps
- 2.5 A
- Rotation
- Reversible
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MB607 1/3 HP (0.333) fan and blower motor, split-phase single-phase design rated 1725 RPM with 48Z frame and 5.6 in diameter, open drip proof (ODP) enclosure and reversible rotation. 277V, 2.5A, rolled steel construction with resilient extended-stud mounting and single shaft; cross reference MARATHON 48S17D2117.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.