Shop MARATHON
See all product information
Create Account
HG706 Fan & Blower Motor 1800/1200 RPM for 1/3-1/10 HP
- Mfr # MHG706
- Zoro # G323932580
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
No. of Speeds
2
Blade Material
Rolled Steel
Body Dia.
6.5 in
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG706
- Zoro #
- G323932580
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- No. of Speeds
- 2
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Frame
- 56Z
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon HG706 Fan and Blower Motor (PEM-MHG706) is a 1/3 HP, 1725 RPM single-phase split-phase motor with a 56Z frame, 6.5-inch diameter, 115V supply, reversible rotation and automatic overload protection in an ODP (open drip proof) rolled steel enclosure. It mounts on a resilient base, has a single shaft, amperage ratings 6.0/3.8 A, and ships 17 in x 13 in x 9 in, 22 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.