Shop MARATHON
Create Account
X302 Unit Heater Motor - Replacement HVAC Heater Fan Motor
- Mfr # MX302
- Zoro # G523931949
product price:Â
$
349.99
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
- MX302
- Zoro #
- G523931949
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MX302 unit heater motor (MARATHON 48A11T199) is a PSC single-phase motor rated 1/6 HP (.167), 1075 RPM, 115 V with reversible rotation and automatic overload protection, 3.0 A and a 5.6-inch diameter in a 48Z frame. Totally enclosed air-over (TEAO) rolled steel construction with resilient extended-stud mounting and a single shaft makes it suitable for HVACR unit heater applications.