Shop MARATHON
Create Account
X305 Unit Heater Electric Motor
- Mfr # MX305
- Zoro # G823932561
product price:Â
$
371.99
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
- MX305
- Zoro #
- G823932561
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MX305 unit heater motor (Marathon 48A17T2001) is a 1/6 HP PSC single-phase motor rated 1625 RPM with a 48Z frame and 5.6-inch diameter, designed for TEAO (Totally Enclosed Air Over) applications at 115V and 2.2A. Features reversible rotation, automatic overload protection, rolled steel construction, resilient mounting with extended studs, and a single shaft for HVACR unit heater use.