X304 Unit Heater Motor 115V 1/3 HP 1075 RPM 5.6 in CX
- Mfr # MX304
- Zoro # G923933024
product price:Â
$
448.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX304
- Zoro #
- G923933024
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon X304 unit heater motor (PEM-MX304) is a PSC single-phase 1/3 HP (.333) TEAO motor rated 115 V and 1075 RPM with reversible rotation, 6.5 A draw, frame 48Z and 5.6-inch diameter; features rolled steel enclosure, resilient/extended-stud mounting, single shaft and automatic overload. Cross reference: MARATHON 48A11T201.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.