Y282 Vector Duty Motor
- Mfr # MY282
- Zoro # G723932692
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TENV
Motor Shaft Rotation
Reversible
Frame
56C
HP
1
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY282
- Zoro #
- G723932692
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TENV
- Motor Shaft Rotation
- Reversible
- Frame
- 56C
- HP
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon Y282 vector-duty motor, 1 HP, 1725 RPM three-phase unit rated 230/460 V with 3.0/1.5 A, frame 56 and 6.5-inch diameter; totally enclosed non-ventilated (TENV) construction and rolled steel housing. Reversible rotation, single shaft, bolt-on base mounting, 20 in x 12 in x 11 in shipping dimensions and 42 lb weight; supplier stock PEM-MY282, cross-reference MARATHON 56H17T15527.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.