Shop MARATHON
See all product information
Create Account
Y551 Vector Duty 1800 RPM 145TC TENV Motor Model 2
- Mfr # MY551
- Zoro # G223932499
product price:Â
$
1,743.99
/ea
Free Shipping & Returns
Key Features
Frame
145TC
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TENV
HP
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY551
- Zoro #
- G223932499
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 145TC
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TENV
- HP
- 2
Description
Marathon 2 HP three-phase vector-duty motor, model MARATHON 2 1800 145TC TENV (PEM-MY551), 1750 RPM with 145TC cast iron frame and TENV totally enclosed non-ventilated enclosure. Reversible rotation, C-face/footed mounting, single shaft, 230/460 V, 6.0/3.0 A, thermostat overload protection; cross reference MARATHON 145THTN6046.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.