Shop MARATHON
See all product information
Create Account
Y362 Vector Duty Electric Motor
- Mfr # MY362
- Zoro # G323932931
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Frame
56C
Nameplate RPM
1,725 RPM
HP
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY362
- Zoro #
- G323932931
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
Description
Marathon PEM-MY362 three-phase vector-duty motor, 3/4 HP (0.750), 1,725 RPM, frame 56 with 6.5 in diameter and TEFC (totally enclosed fan cooled) enclosure, designed for 230/460 V service (2.8/1.4 A) with reversible rotation and C-face/footed mounting; rolled steel construction, single shaft, cross reference MARATHON 56H17F2017.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.