Shop MARATHON
See all product information
Create Account
Y366 Vector Duty Motor
- Mfr # MY366
- Zoro # G623932105
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TENV
HP
1.5
Motor Shaft Rotation
Reversible
Nameplate RPM
1,755 RPM
Frame
145TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY366
- Zoro #
- G623932105
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TENV
- HP
- 1.5
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,755 RPM
- Frame
- 145TC
Description
Marathon PEM-MY366 vector-duty motor, 1.5 HP three-phase unit rated 1755 RPM with 145TC frame and TENV (Totally Enclosed Non Ventilated) enclosure, 230/460 V and reversible rotation for variable-speed applications. Amperage 4.8/2.4 A, bolt-on base mounting, single shaft, rolled steel construction; cross reference MARATHON 145THTR5329.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.