Shop MARATHON
See all product information
Create Account
Y378 Vector Duty Motor
- Mfr # MY378
- Zoro # G223932949
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
HP
1
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY378
- Zoro #
- G223932949
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Frame
- 56C
Description
Marathon MARATHON MOTOR PEM-MY378 is a 1 HP, 1725 RPM three-phase vector-duty motor with a 56 frame and 6.5-inch diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and reversible rotation. Rated 230/460 V with 3.2/1.6 A, C-face/footless mounting, rolled steel construction, single shaft and a shipping weight of 22 lb; cross reference 56H17F2022.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.