Shop MARATHON
Create Account
Y409A Multispeed 0.89 HP Definite Purpose AC Motor
- Mfr # MY409A
- Zoro # G323932566
product price:Â
$
1,985.99
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
- MY409A
- Zoro #
- G323932566
- UPC #
- -
- Country of Origin
- Mexico
Description
Marathon Y409A two-speed definite-purpose AC motor, three-phase 460 V, 2 / 0.89 HP (1.5 kW) with 1765 / 1170 RPM and 3.2 / 1.95 A, open drip-proof (ODP) enclosure and 182T rolled-steel frame. Two-winding design for continuous duty, reversible rotation, 1.15 service factor, 80% efficiency, NEMA design 2, F insulation, F1 mounting only.