Shop MARATHON
See all product information
Create Account
Y500 Vector Duty Motor
- Mfr # MY500
- Zoro # G223933007
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
HP
0.25
Motor Enclosure Design
TENV
Full Load Amps
1 A
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY500
- Zoro #
- G223933007
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56C
- HP
- 0.25
- Motor Enclosure Design
- TENV
- Full Load Amps
- 1 A
- Motor Shaft Rotation
- Reversible
- Voltage
- 230V
- Nameplate RPM
- 1,725 RPM
Description
Marathon PEM-MY500 (cross ref MARATHON 56H17T2011) three-phase vector-duty motor, 1/4 HP, 1725 RPM, 230V, 1.0 A, frame 56 with 6.5 in diameter. Totally enclosed non-ventilated (TENV) rolled steel construction, reversible rotation, C-face/footed mounting and single shaft, suitable for variable-speed inverter-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.