Y545 Vector Duty Motor - 7.5 HP 3-Phase 60 Hz
- Mfr # MY545
- Zoro # G823932998
product price:Â
$
3,459.99
/ea
Key Features
Nameplate RPM
1,765 RPM
Hz
60 Hz
HP
7.5
Frame
213TC
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY545
- Zoro #
- G823932998
- UPC #
- -
- Country of Origin
- United States
Details
- Nameplate RPM
- 1,765 RPM
- Hz
- 60 Hz
- HP
- 7.5
- Frame
- 213TC
- Motor Enclosure Design
- TENV
- Motor Frame Material
- Aluminum
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon 7.5 HP three-phase vector-duty motor (Supplier Stock No. PEM-MY545) delivers 1,765 RPM and dual-voltage 230/460V operation, with 21.0/10.5 A ratings, reversible rotation and a single shaft. Built on a 213TC frame with TENV aluminum housing, C-face/footed mounting and no overload, cross-referenced to Marathon 213THTL7726 for variable-speed general-purpose applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.