Shop MARATHON
See all product information
Create Account
Y604 Vector Duty Motor - High Performance Industrial Motor
- Mfr # MY604
- Zoro # G123931653
product price:Â
$
1,555.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,725 RPM
Frame
56C
Motor Enclosure Design
EPNV
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY604
- Zoro #
- G123931653
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- Motor Enclosure Design
- EPNV
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MY604 1 HP vector-duty motor (cross ref MARATHON 56H17E5305) is a three-phase, 1725 RPM, 56-frame unit with a 6.5 in diameter, EPNV explosion-proof non-ventilated enclosure and reversible rotation. Rated 230/460 V, 3.0/1.5 A, thermostat overload protection, rolled steel construction, C-face/footed mounting and single shaft for variable-speed inverter applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.