Shop MARATHON
See all product information
Create Account
Z411 Close Coupled Pump Motor 7.5 HP x 1800 RPM x 215JM CP ODP
- Mfr # MZ411
- Zoro # G823931267
product price:Â
$
2,365.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
HP
7.5 hp
Frame
215JM
Full Load Amps
34.5 A
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ411
- Zoro #
- G823931267
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage
- 230V
- HP
- 7.5 hp
- Frame
- 215JM
- Full Load Amps
- 34.5 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,735 RPM
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MZ411 close-coupled pump motor, 7.5 HP cap-start single-phase unit rated 1735 RPM with 215JM frame, 230 V and 34.5 A, reversible rotation and open drip-proof (ODP) enclosure. Rolled-steel rigid-base construction with single shaft; cross-referenced to Marathon 215TBDW7029.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.