Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT2419A Close-Coupled Pump Motor 1800 RPM 215JP ODP 10 HP
- Mfr # MGT2419
- Zoro # G623932341
product price:Â
$
1,704.99
/ea
Key Features
Hz
60 Hz
Motor Enclosure Design
ODP
HP
10 hp
Frame
215JP
Nameplate RPM
1,768 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2419
- Zoro #
- G623932341
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 10 hp
- Frame
- 215JP
- Nameplate RPM
- 1,768 RPM
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
Description
Marathon GT2419A close coupled pump motor, 10 HP, 1768 RPM, 215JP frame, open drip proof (ODP) enclosure, three-phase 208-230/460V, reversible rotation, single speed and constructed of rolled steel. Supplier Stock No PEM-MGT2419 identifies this Marathon three-phase pump motor with no overload protection for applications requiring a durable, close-coupled design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.